Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6917252
  • Zoro # G7917841
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917252
Zoro #
G7917841
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.10 to 1.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FM4 WSM30S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
CCMT2(1.5)1
Cast Iron (K) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM4
Clearance Angle
7 Degrees
Manufacturer Grade
WSM30S
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
CCMT432-FM4 WSM30S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews