Diamond Turning Insert, Diamond, 2, CCMW, 2, Carbide

  • Mfr # 6651531
  • Zoro # G7918149
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651531
Zoro #
G7918149
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW060208-RK6 WKK10S
Cutting Direction
Neutral
Relief Angle
7 Degrees
Steel (P) Compatibility
No
ANSI Number
CCMW2(1.5)1
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Clearance Angle
7 Degrees
ANSI Code
CCMW2(1.5)2-RK6 WKK10S
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Chip-Breaker Code
RK6
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Cutting Edge Length
6.45mm
Depth of Cut
0.50 to 2.50mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMW2(1.5)2-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews