Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide

  • Mfr # 6651536
  • Zoro # G7918307
product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651536
Zoro #
G7918307
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW09T308-RK6 WKK20S
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
CCMW2(1.5)0.5
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
ANSI Code
CCMW3(2.5)2-RK6 WKK20S
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
RK6
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Depth of Cut
0.50 to 4.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMW3(2.5)2-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews