Shop WALTER

Diamond Turning Insert, Diamond, 3, CPGT, 1, Carbide

  • Mfr # 6227902

  • Zoro # G7920687


product price:  $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6227902
Zoro #
G7920687
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.40 to 3.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT09T304-MP4 WPP20S
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
CPGT2(1.5)2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
CVD
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Code
MP4
ANSI Code
CPGT3(2.5)1-MP4 WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WPP20S
Material - Machining
Carbide
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CPGT3(2.5)1-MP4 WPP20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.