Diamond Turning Insert, Diamond, 3, DCMW, 2, Carbide

  • Mfr # 6651545
  • Zoro # G7923301
product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651545
Zoro #
G7923301
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Depth of Cut
0.50 to 4.00mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMW11T308-RK6 WKK10S
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
ANSI Number
DCMW3(2.5)2
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Steel (P) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Code
DCMW3(2.5)2-RK6 WKK10S
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
RK6
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMW3(2.5)2-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews