Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 6064248

  • Zoro # G7923511


product price:  $17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6064248
Zoro #
G7923511
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Cutting Edge Length
11.63mm
Depth of Cut
0.30 to 2.20mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404-MP3 WPP10S
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG332
Relief Angle
0 Degrees
Coating
CVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Chip-Breaker Code
MP3
ANSI Code
DNMG331-MP3 WPP10S
Material - Machining
Carbide
Manufacturer Grade
WPP10S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG331-MP3 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.