Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 6126040
  • Zoro # G7923575
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6126040
Zoro #
G7923575
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404-MK5 WKK20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
ANSI Number
DNMG444
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
MK5
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application ISO Code
K
Cutting Application
Turning
Manufacturer Grade
WKK20S
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
ANSI Code
DNMG331-MK5 WKK20S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
11.63mm
Thickness
3/16 in
Depth of Cut
0.60 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG331-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews