Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 6836852
  • Zoro # G7927291
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836852
Zoro #
G7927291
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160408-MM4 WSM20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
VBMT221
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WSM20S
Chip-Breaker Code
MM4
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VBMT332-MM4 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Included Angle
35 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Depth of Cut
0.50 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT332-MM4 WSM20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews