Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # 6361491
  • Zoro # G7929026
product price: 
$
34.89
/ea
Sold in multiples of 10 for $348.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6361491
Zoro #
G7929026
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Depth of Cut
1.00 to 4.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160412-MK5 WKK10S
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
VNMG332
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
VNMG333-MK5 WKK10S
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
35 Degrees
Chip-Breaker Code
MK5
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMG333-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews