Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6930006
  • Zoro # G7919646
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930006
Zoro #
G7919646
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RP7 WKP30S
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CNMG433
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Primary Material Application ISO Code
K, P
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
RP7
Primary Material Application
Cast Iron, Steel
Included Angle
80 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WKP30S
ANSI Code
CNMG543-RP7 WKP30S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.20 to 6.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews