Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 6064332

  • Zoro # G7924309


product price:  $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6064332
Zoro #
G7924309
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
0.30 to 2.50mm
Thickness
3/16 in
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404-MP3 WPP10S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
DNMG432
Relief Angle
0 Degrees
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
MP3
Cutting Application
Turning
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
ANSI Code
DNMG431-MP3 WPP10S
Primary Material Application
Steel
Manufacturer Grade
WPP10S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG431-MP3 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.