Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6944748
  • Zoro # G7933661
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944748
Zoro #
G7933661
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-RM5 WSM30S
Coating
CVD
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG332
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
RM5
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
ANSI Code
DNMG443-RM5 WSM30S
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.0470"
Depth of Cut
1.50 to 4.00mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-RM5 WSM30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews