Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7053920
  • Zoro # G4877317
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053920
Zoro #
G4877317
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150612-NRS WSM20S
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
ANSI Number
DNMG443-NRS WSM20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
NRS
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM20S
ANSI Code
DNMG443-NRS WSM20S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Depth of Cut
1.20 to 4.00mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews