Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6944747
  • Zoro # G7933427
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944747
Zoro #
G7933427
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-RM5 WSM20S
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Code
DNMG443-RM5 WSM20S
Included Angle
55 Degrees
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Chip-Breaker Code
RM5
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Depth of Cut
1.50 to 4.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-RM5 WSM20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews