Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7251946
  • Zoro # G4858539
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251946
Zoro #
G4858539
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412-MM5 WSM20S
ANSI Number
DNMG433-MM5 WSM20S
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
0 Degrees
ANSI Code
DNMG433-MM5 WSM20S
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Included Angle
55 Degrees
Chip-Breaker Code
MM5
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG433-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews