Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7251953
  • Zoro # G4773023
product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251953
Zoro #
G4773023
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MM5 WSM10S
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DNMG443-MM5 WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
ANSI Code
DNMG443-MM5 WSM10S
Cutting Application
Turning
Chip-Breaker Code
MM5
Included Angle
55 Degrees
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 3.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews