Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6138535
  • Zoro # G7919865
product price: 
$
45.29
/ea
Sold in multiples of 10 for $452.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6138535
Zoro #
G7919865
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190612-MK5 WKK20S
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG431
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
ANSI Code
CNMG643-MK5 WKK20S
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MK5
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Depth of Cut
1.20 to 8.00mm
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews