Shop WALTER

Lubricant, 1000 L, Tote, Colorless

  • Mfr # 53X009

  • Zoro # G109985861


product price:  $15,601.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Tote
Container Capacity
1000 L
Color
Colorless
NSF Rating
A8
Flash Point
266 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53X009
Zoro #
G109985861
UPC #
662980521281
Country of Origin
Canada

Details

Item
Lubricant
Container Type
Tote
Container Capacity
1000 L
Color
Colorless
NSF Rating
A8
Flash Point
266 Degrees F
Application
General Purpose
Series
OMNI
Product Form
Liquid

Description

Multifunctional maintenance cleaner/lubricant/protector. Excellent penetrating and lubricating capability. Protects surfaces from oxidation. NSF category A8, registration #142610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.