Shop WALTER
See all product information
Create Account
Octagon Milling Insert, 5/8 in, ODMW, 1/32 in
- Mfr # 7347326
- Zoro # G2882917
product price:Â
$
31.49
/ea
Sold in multiples of 10 for $314.90
Key Features
Insert Style
ODMW
Inscribed Circle
5/8 in
Insert Size
060508
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347326
- Zoro #
- G2882917
- UPC #
- -
- Country of Origin
- Germany
- Item
- Octagon Milling Insert
- Insert Style
- ODMW
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ODMW060508-A57
- Hole Type
- With Hole
- ANSI Code
- ODMW060508-A57
- Shape
- Octagon
- Manufacturer Grade
- WKP35G
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 8
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- A57
- Finish - Machining
- TiAlN+TiN
Description
Octagon Milling Insert, Inscribed Circle 5/8 in