Rectangle Milling Insert, P44290, 1/32"
- Mfr # 7028035
- Zoro # G2885349
product price:Â
$
43.69
/ea
Sold in multiples of 10 for
$436.90
Key Features
Insert Style
P44290
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Negative
ISO Number
P44290-1R08-D57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7028035
- Zoro #
- G2885349
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/32 in
- Width
- 3/8 in
- Thickness
- 0.2170 in
- Cutting Edge Length
- 12.70mm
Details
- Item
- Rectangle Milling Insert
- Insert Style
- P44290
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P44290-1R08-D57
- Coating Process
- CVD
- Number of Cutting Edges
- 8
- Chip-Breaker Code
- D57
- ANSI Code
- P44290-1R08-D57
- Manufacturer Grade
- WKP25S
- Clearance Angle
- 0 Degrees
- Primary Material Application ISO Code
- K, P
- Material - Machining
- Carbide
- Primary Material Application
- Cast Iron, Steel
- Shape
- Rectangular, Rhombic
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Hole Type
- With Hole
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.