Shop WALTER
See all product information
Create Account
Square Turning Insert, 1/2 in, SNMG, 3/100 in
- Mfr # 8116110
- Zoro # G414539643
product price:Â
$
20.99
/ea
Key Features
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
3/100 in
ISO Number
SNMG120408-MP5 WPP20G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8116110
- Zoro #
- G414539643
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 3/100 in
- Cutting Edge Length
- 0.5 in
- Depth of Cut
- 0 to 0.2 in
- Thickness
- 3/16 in
- Fits Chest Size
- Universal Application
Description
Square Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+(TiN)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.