Shop WALTER

Square Turning Insert, Square, 3/4 in, SNMG, 1/16 in, Carbide

  • Mfr # 6815847
  • Zoro # G7937959

product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6815847
Zoro #
G7937959
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616-RP7
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
SNMG644
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WPP20S
Chip-Breaker Code
RP7
ANSI Code
SNMG644-RP7
Clearance Angle
0 Degrees
Primary Material Application
Steel
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Turning
Shape
Square
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.312"
Nose Radius
0.0630"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm
Depth of Cut
1.50 to 7.00mm

Description

Square Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.