Shop WALTER

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 6930013
  • Zoro # G7937837

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930013
Zoro #
G7937837
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG190616-RP7
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
SNMG866
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Included Angle
90 Degrees
ANSI Code
SNMG644-RP7
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
RP7
Manufacturer Grade
WKP30S
Shape
Square
Primary Material Application
Cast Iron, Steel
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Cutting Edge Length
19.05mm
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm

Description

Square Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.