Square Turning Insert, Square, 4, SCMW, 3, Carbide

  • Mfr # 6651585
  • Zoro # G7935980
product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651585
Zoro #
G7935980
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.217"
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMW120412-RK6
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
4
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
SNGN453
Chip-Breaker Code
RK6
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Square
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
ANSI Code
SCMW433-RK6
Included Angle
90 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews