Shop WALTER

Square Turning Insert, Square, 5/8 in, SNMG, 3/64 in, Carbide

  • Mfr # 6815838
  • Zoro # G7937478

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6815838
Zoro #
G7937478
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150612-RP7
ANSI Number
SNMG543
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
SNMG543-RP7
Included Angle
90 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Square
Primary Material Application ISO Code
P
Chip-Breaker Code
RP7
Primary Material Application
Steel
Manufacturer Grade
WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Cutting Edge Length
15.88mm
Depth of Cut
1.20 to 6.00mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.