Shop WALTER

Square Turning Insert, Square, 6, SNMA, 4, Carbide

  • Mfr # 6411870
  • Zoro # G7936245

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6411870
Zoro #
G7936245
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Nose Radius
0.0630"
Thickness
1/4 in
Cutting Edge Length
19.05mm
Depth of Cut
1.50 to 8.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA190616-RK7
Steel (P) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
CVD
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
SNMA433
Hardened (H) Compatibility
No
Chip-Breaker Code
RK7
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Number of Cutting Edges
4
Shape
Square
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
SNMA644-RK7
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.