Triangle Turning Insert, Triangle, 1/4 in, TCGW, 0.4 mm, PCD

  • Mfr # 6674454
  • Zoro # G4793728
product price: 
$
107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674454
Zoro #
G4793728
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.016"
Cutting Edge Length
11 mm
Depth of Cut
0.10 mm to 3.00 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TCGW110204FS-1 WDN10
Steel (P) Compatibility
No
ANSI Number
TCGW2(1.5)1FS-1 WDN10
Coating
Uncoated
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Material - Machining
Polycrystalline Diamond
Shape
Triangle
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
N, O
Manufacturer Grade
WDN10
Chip-Breaker Code
FS-1
Included Angle
60 Degrees
Measurement System
Metric
ANSI Code
TCGW2(1.5)1FS-1 WDN10
Material
PCD

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in

Ratings & reviews