Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6465103
  • Zoro # G7938905

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6465103
Zoro #
G7938905
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11 mm
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FM4 WMP20S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
ANSI Number
TCMT3(2.5)2
Non Ferrous (N) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application
Stainless Steel, Steel
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM4
ANSI Code
TCMT2(1.5)1-FM4 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
PVD
Shape
Triangle
Measurement System
Metric
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.