Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917315
  • Zoro # G7938920
product price: 
$
14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917315
Zoro #
G7938920
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110204-RM4 WSM10S
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
No. of Edges
3
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
TCMT2(1.5)1
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application ISO Code
M, S
ANSI Code
TCMT2(1.5)1-RM4 WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Chip-Breaker Code
RM4
Clearance Angle
7 Degrees
Cutting Application
Turning
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews