Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMW, 0.8 mm, Carbide

  • Mfr # 6651591
  • Zoro # G7939885

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651591
Zoro #
G7939885
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.60 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW110208-RK6 WKK10S
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Coating
CVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
3
ANSI Number
TCMW2(1.5)2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Chip-Breaker Code
RK6
Included Angle
60 Degrees
Cutting Application
Turning
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Coating Process
CVD
ANSI Code
TCMW2(1.5)2-RK6 WKK10S
Shape
Triangle
Manufacturer Grade
WKK10S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.