Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6636301
  • Zoro # G7939237
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6636301
Zoro #
G7939237
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T304-MM4 WMP20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Relief Angle
7 Degrees
ANSI Number
TCMT3(2.5)2
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
M, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
ANSI Code
TCMT3(2.5)1-MM4 WMP20S
Included Angle
60 Degrees
Manufacturer Grade
WMP20S
Number of Cutting Edges
3
Coating Process
CVD
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Triangle
Chip-Breaker Code
MM4
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews