Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839059
  • Zoro # G7939106

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839059
Zoro #
G7939106
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FM4 WSM20S
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT3(2.5)2
No. of Edges
3
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Secondary Material Application
Steel
Cutting Application
Turning
Secondary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application ISO Code
M, S
Coating Process
PVD
Manufacturer Grade
WSM20S
Measurement System
Metric
Material - Machining
Carbide
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM4
ANSI Code
TCMT3(2.5)1-FM4 WSM20S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.