Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 7054155
  • Zoro # G4782458

product price: 
$
20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054155
Zoro #
G4782458
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm
Depth of Cut
0.30 mm to 2.00 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FM6 WSM30S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3(2.5)1-FM6 WSM30S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
No. of Edges
3
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Manufacturer Grade
WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM6
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Triangle
ANSI Code
TCMT3(2.5)1-FM6 WSM30S
Clearance Angle
7 Degrees
Coating Process
PVD
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.