Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6651149
  • Zoro # G7939788
product price: 
$
21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651149
Zoro #
G7939788
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.60 mm to 4.00 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T308-RK4 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
TCMT3(2.5)1
Hardened (H) Compatibility
Yes
No. of Edges
3
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
Measurement System
Metric
Cutting Application
Turning
Chip-Breaker Code
RK4
Primary Material Application
Cast Iron
Coating Process
CVD
ANSI Code
TCMT3(2.5)2-RK4 WKK10S
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Shape
Triangle
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews