Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6836837
  • Zoro # G7938555
product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836837
Zoro #
G7938555
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Depth of Cut
0.40 mm to 2.00 mm
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT090204-MM4 WSM10S
Super Alloy (S) Compatibility
Yes
No. of Edges
3
ANSI Number
TCMT3(2.5)2
For Use With
Toolholders, Boring Bars
Coating
CVD
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Metric
Secondary Material Application
Steel
Included Angle
60 Degrees
Cutting Application
Turning
Chip-Breaker Code
MM4
Shape
Triangle
ANSI Code
TCMT1.8(1.5)1-MM4 WSM10S
Coating Process
PVD
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
WSM10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews