Turning Insert, Round, 8, RCMX, Carbide

  • Mfr # 8205028
  • Zoro # G7934809
product price: 
$
65.49
/ea
Sold in multiples of 5 for $327.45

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.9844 in
Chip-Breaker
HU6
Grade
WPP10S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8205028
Zoro #
G7934809
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.285"
Nose Radius
0.4920"
Insert Thickness
0.3130"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.9844 in
Chip-Breaker
HU6
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMX2507M0
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
No. of Edges
4
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.9844 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews