Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCGW, 0.2 mm, PCD

  • Mfr # 6674453
  • Zoro # G4867103

product price: 
$
113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674453
Zoro #
G4867103
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TCGW110202FS-1 WDN10
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
TCGW2(1.5)0.5FS-1 WDN10
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Measurement System
Metric
Material - Machining
Polycrystalline Diamond
Included Angle
60 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Cutting Application
Turning
ANSI Code
TCGW2(1.5)0.5FS-1 WDN10
Manufacturer Grade
WDN10
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-1
Primary Material Application ISO Code
N, O
Material
PCD

Dimensions

Insert Size
21.50.5
Corner Radius
0.2 mm
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.10 mm to 3.00 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.