Shop WALTER

Turning Insert, Trigon, 2, WCMT, .5, Carbide

  • Mfr # 6917329
  • Zoro # G7929245

product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917329
Zoro #
G7929245
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.20mm
Insert Thickness
0.0940"
Nose Radius
0.0080"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
4.30mm
Thickness
2.38mm
Through Hole Inside Dia.
2.80mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT040202-RM4 WSM30S
Relief Angle
7 Degrees
Coating
PVD
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WCMT2(1.5)1
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Code
WCMT2(1.5)0.5-RM4 WSM30S
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
RM4
Finish - Machining
TiAlN+Al2O3+Al
Shape
Trigon
Secondary Material Application
Steel
Coating Process
PVD
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Clearance Angle
7 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.