Shop WALTER

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # 6123624
  • Zoro # G7930730

product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6123624
Zoro #
G7930730
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060412-MK5 WKK20S
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
WNMG433
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Measurement System
Metric
ANSI Code
WNMG333-MK5 WKK20S
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Turning
Coating Process
CVD
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Trigon
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK5
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.20mm
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81mm
Thickness
4.76mm
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.