Turning Insert, Trigon, 4, WCGT, 2, Carbide
- Mfr # 6955739
- Zoro # G4762009
product price:Â
$
31.49
/ea
Sold in multiples of 10 for
$314.90
Key Features
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6955739
- Zoro #
- G4762009
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 432
- Corner Radius
- 0.80mm
- Insert Thickness
- 0.1880"
- Mounting Hole Dia.
- 0.217"
- Nose Radius
- 0.031"
- Through Hole Inside Dia.
- 5.50mm
- Depth of Cut
- 0.80 to 4.00mm
- Thickness
- 4.76mm
- Cutting Edge Length
- 8.70mm
Description
Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/2 in, TiAlN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.