Shop WALTER

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6353361
  • Zoro # G7931841

product price: 
$
23.45
/ea
Sold in multiples of 10 for $234.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353361
Zoro #
G7931841
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412-MK5 WKK10S
ANSI Number
WNMG432
Mounting Style
Clamp
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Shape
Trigon
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Primary Material Application ISO Code
K
ANSI Code
WNMG433-MK5 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
1.50 to 5.00mm
Cutting Edge Length
8.70mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.