Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 7251996
  • Zoro # G4825289
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251996
Zoro #
G4825289
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412-MM5 WSM30S
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Coating
PVD
Cast Iron (K) Compatibility
No
ANSI Number
WNMG433-MM5 WSM30S
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
WNMG433-MM5 WSM30S
Manufacturer Grade
WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Chip-Breaker Code
MM5
Shape
Trigon
Number of Cutting Edges
6
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 3.50mm
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews