3-Phase Cooling Tower Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # 00118ET3ECT143T-W22

  • Zoro # G7033467


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Nameplate RPM
1,760
Frame
143T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00118ET3ECT143T-W22
Zoro #
G7033467
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
10 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
12 3/8 in
Body Dia.
6 13/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Nameplate RPM
1,760
Frame
143T
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.94/1.47 A
Voltage
230/460V AC
Nominal Efficiency
85.5 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
CC Number
CC029A
Ambient Temperature
40 Degrees C
Ins. Class
F
Motor Mounting Position
All Angle
Motor Bearings
Ball
Includes
Space Heater
Motor Efficiency Group
NEMA Premium Efficient
Warranty
3 yr
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Application
Cooling Tower
Finish
Painted
Frame Material
Cast Iron
Duty
Continuous
Motor Service Factor
1.25
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
RPM @ 50Hz
1,450
Removable Base
Yes
Inverter Rated
Yes
Weight
47.1 lb
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Full Load Amps @ 50Hz
1.63 A, 1.65 A, 1.71 A
HP @ 50Hz
1
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Service Factor @ 50Hz
1.25
Output Watts
750 W

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 1 hp HP, 1,760 RPM Nameplate RPM, 143T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 2.9/1.5 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Length Less Shaft 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.