3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # 00218ET3ECT145T-W22

  • Zoro # G6496235


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,755
Frame
143/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00218ET3ECT145T-W22
Zoro #
G6496235
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/4 in
Overall Length
13 3/8 in
Length Less Shaft
11 1/8 in
Shaft Dia.
7/8 in
Body Dia.
6 13/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,755
Frame
143/5T
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.52/2.76 A
Voltage
230/460V AC
Nominal Efficiency
86.5 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Service Factor
1.25
Motor Frame Material
Cast Iron
Motor Application
Cooling Tower
Motor Shaft Design
Keyed
Hz
60 Hz
Duty
Continuous
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
CC Number
CC029A
Warranty
3 yr
Motor Mounting Position
All Angle
Includes
Space Heater
RPM Range
1,701-1,800
Motor Bearings
Ball
Ins. Class
F
Finish
Painted
Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
1,460
Inverter Rated
Yes
Weight
52.9 lb
Output Watts
1500 W
Conduit Box Location
Exterior
Removable Base
Yes
Usable @ 200V
No
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
2.56 A, 2.57 A, 3.14 A, 3.22 A, 3.33 A
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
HP @ 50Hz
2
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 2 hp HP, 1,755 RPM Nameplate RPM, 143-5T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 5.5/2.8 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Length Less Shaft 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.