Cooling Tower Motor, Three Phase, 75 HP, 1,780 Nameplate RPM, 230/460V AC, 364/5T Frame

  • Mfr # 07518ET3ECT365T-W22

  • Zoro # G9809186


product price:  $8,832.36
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
75
Nameplate RPM
1,780
Frame
364/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07518ET3ECT365T-W22
Zoro #
G9809186
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Overall Length
34 1/4 in
Length Less Shaft
28 3/8 in
Body Dia.
17 15/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
75
Nameplate RPM
1,780
Frame
364/5T
Motor Shaft Rotation
CW/CCW
Full Load Amps
174/87.2 A
Voltage
230/460V AC
Nominal Efficiency
95.4 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
CC Number
CC029A
RPM Range
1,701-1,800
Includes
Space Heater
Ins. Class
F
Motor Shaft Design
Keyed
Ambient Temperature
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Finish
Painted
Duty
Continuous
Motor Mounting Position
All Angle
Motor Service Factor
1.25
Frame Material
Cast Iron
Warranty
3 yr
Motor Application
Cooling Tower
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Duty Cycle
Continuous
Full Load Amps @ 50Hz
102 A, 106 A, 82.7 A, 84.9 A, 88.5 A, 98.7 A
Conduit Box Location
Exterior
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
RPM @ 50Hz
1,475
Usable @ 200V
No
Weight
930 lb
Output Watts
55000 W
Service Factor @ 50Hz
1
HP @ 50Hz
75
Usable @ 208V
Yes
Removable Base
Yes
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 75 hp HP, 1,780 RPM Nameplate RPM, 364-5T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 174.0/87.2 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 3/8 in, Shaft Length 5 7/8 in, Length Less Shaft 28 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.