DC Permanent Magnet Motor, 56C

  • Mfr # MT-065
  • Zoro # G212477840
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
12V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-065
Zoro #
G212477840
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/4
Voltage
12V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
21 A
RPM Range
1,701-1,800
Weight
18 lb
Extended Thru-Bolts
Yes
Stud Quantity
4
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Bearings
Ball
Duty Cycle
Continuous
Brush Type
Replaceable Brushes
Voltage Compatibility
12V DC
Motor Design
Permanent Magnet
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Application
General Purpose
Standards
CE, CSA, UL
Ins. Class
F
Removable Base
Yes
Motor Frame Material
Steel
Shaft Design
Keyed
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Mounting Stud Pattern
4 3/8"-16
Bearing Type
Ball
Product Type
DC Motor
Full Load Current
21 A
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Insulation Class
F
Nameplate Voltage
12V DC
Nameplate Service Factor
1
Nameplate Horsepower
1/4 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 11/16 in
Stud Size
3/8"-16
Length Less Shaft
9 13/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,750, Voltage 12V DC, 21 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews