DC Permanent Magnet Motor, 56C

  • Mfr # MT-034
  • Zoro # G112477827
product price: 
$
697.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-034
Zoro #
G112477827
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
10.0 A
RPM Range
1,701-1,800
Motor Application
General Purpose
Motor Bearings
Ball
Removable Base
Yes
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Service Factor
1
Motor Shaft Design
Keyed
Weight
32 lb
Max. Ambient Temp.
40 Degrees C
Extended Thru-Bolts
Yes
Brush Type
Replaceable Brushes
Stud Quantity
4
Standards
CE, CSA, UL
Motor Design
Permanent Magnet
Voltage Compatibility
90V DC
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Nameplate Service Factor
1
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Bearing Type
Ball
Mounting Stud Pattern
4 3/8"-16
Frame Material
Steel
Nameplate Voltage
90V DC
Product Type
DC Motor
Insulation Class
F
Includes
Removable Base
Full Load Current
10.0A
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
15 1/16 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Length Less Shaft
13 3/16 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
15 1/16 in
Length
15 1/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, Voltage 90V DC, 10.0A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews