Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-041
  • Zoro # G812477806

product price: 
$
366.36
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-041
Zoro #
G812477806
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 13/16 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Overall Length
11 11/16 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/4
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
1.50 A
RPM Range
1,701-1,800
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Extended Thru-Bolts
Yes
Voltage Compatibility
180V DC
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Standards
CE, CSA, UL
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Brush Type
Replaceable Brushes
Ins. Class
F
Motor Application
General Purpose
Motor Design
Permanent Magnet
Duty Cycle
Continuous
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Weight
19 lb
Stud Quantity
4
Removable Base
Yes
Motor Service Factor
1
Mounting Stud Pattern
4 3/8"-16
Bearing Type
Ball
Shaft Design
Keyed
Includes
Removable Base
Product Type
DC Motor
Application
General Purpose
Nameplate Voltage
180V DC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor
1
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Full Load Current
1.50 A
Insulation Class
F

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/4 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 1.50 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.