Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 098005.00
  • Zoro # G300829544

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
098005.00
Zoro #
G300829544
UPC #
691720052068
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
9 1/4 in
Overall Length
11 5/16 in
Stud Size
Not Found
Shaft Diameter
5/8 in
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
11 5/16 in
Length
11 5/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/3
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
1.7 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Includes
Brush Holder Design
Removable Base
No
Motor Mounting Type
Face/Base
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
180V DC
Motor Service Factor
1
Standards
CSA Listed, NEMA MG1, UL Listed
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Application
General Purpose
Nominal Efficiency
78.5 %
Weight
26 lb
Motor Mounting Position
Horizontal
Motor Design
Permanent Magnet
Nameplate Service Factor
1
Ambient Temperature - Maximum
40 Degrees C
Product Type
DC Motor
Application
General Purpose
Mounting Position
Horizontal
Shaft Design
Keyed
Insulation Class
F
Full Load Current
1.70
Nameplate Voltage
180V DC
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/3 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 1.70 Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Removable Base No, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.