DC Permanent Magnet Motor, 31

  • Mfr # M1120027.00
  • Zoro # G508661656
product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

HP
1/8
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
1/2 in
Frame
31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1120027.00
Zoro #
G508661656
UPC #
691720100158
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Overall Length
8 7/16 in
Shaft Length
1 1/2 in
Shaft Diameter
1/2 in
Frame Size
31
Wire Rope Length
8 7/16 in
Length
8 7/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/8
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
31
Full Load Amps
1.3 A
RPM Range
1,701-1,800
Motor Thermal Protection
No Protection
Motor Bearings
Ball
Brush Type
External
Standards
CE, CSA, UL
Motor Service Factor
1.3
Motor Application
Sub-Fractional Motor
Motor Design
Permanent Magnet DC
Motor Sub Application
General Purpose
Ins. Class
H
Voltage Compatibility
90V DC
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Face/Base
Motor Enclosure Design
Totally Enclosed Nonventilated
Duty Cycle
Continuous
Nominal Efficiency
73 %
Weight
10 lb
Insulation Class
H
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Full Load Current
1.3 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor
1.3
Product Type
Sub-Fractional Motor
Nameplate Voltage
90V DC

Description

DC Permanent Magnet Motor, Not Applicable Phase, 1/8 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 1.3 A Full Load Amps, 31 Frame, Motor Service Factor 1.3, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 8 7/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews